Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
BP-S/TZN post support bracket

For detailed information, other images and documents, please select individual articles from the following table.

BP-S/TZN post support bracket

One-piece post anchor suitable for concrete with blade mount (T shape) and 300 mm tubular dowel pin with pressure plate for medium-duty structures with higher splash protection requirements such as carports, balcony posts.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Concealed support connection through inner blade mount

  • High load-bearing capacity due to large 60x60x4 mm pressure plate

  • Highly variable height compensation and long free carrying length due to 3.25 mm thick 300x42 mm long tubular spike and pressure plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Blade material: steel S 235 JR in line with EN 10025:2004

  • Surface: Complete thermal hot-dip galvanising, layer thickness approx. 55 µm in line with DIN EN 1461
Notice

Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.