For detailed information, other images and documents, please select individual articles from the following table.
BP-S/TZN post support bracket
One-piece post anchor suitable for concrete with blade mount (T shape) and 300 mm tubular dowel pin with pressure plate for medium-duty structures with higher splash protection requirements such as carports, balcony posts.
Register now and access more than 125,000 products
Variants
- Concealed support connection through inner blade mount
- High load-bearing capacity due to large 60x60x4 mm pressure plate
- Highly variable height compensation and long free carrying length due to 3.25 mm thick 300x42 mm long tubular spike and pressure plate
- High longevity due to subsequent thermal hot-dip galvanising
- Blade material: steel S 235 JR in line with EN 10025:2004
- Surface: Complete thermal hot-dip galvanising, layer thickness approx. 55 µm in line with DIN EN 1461
Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.
Post mount for structures with medium loads and higher slash protection requirements.
Anchored by embedding directly in concrete or using a sleeve foundation.
Suitable fasteners:
Dowel pin/bolt/SB sets: d = 8 mm/M8.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!