Post support bracket BP-H/TZN
Post support bracket BP-H/TZN - 1
Post support bracket BP-H/TZN - 2

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BP-H/TZN

Extra-robust, one-piece post support bracket with fixed H-shaped mount. For embedding in concrete. Ideal for heavy-duty structures.

  • Design: For static purposes
  • Form: Fixed H profile
  • Fork height: 300 mm
  • Fork depth: 60 mm
  • Fork thickness: 6 mm
  • Diameter of hole: 11 mm
  • Height: 600 mm
  • Number of D 11 mm holes: 4 PCS
  • Material: Steel
  • Material designation of carrier: S 235 JR
  • Holder material standard: DIN EN 10025:2004
  • Surface: Hot dip galvanized
  • Coating thickness: 55 µm
  • Surface standard: DIN EN ISO 1461
  • Use class: 3
  • Number of pieces: 1 PCS

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of bracket Holder plate dimensions Suitable for min. post cross-section Baseplate format Quantity PU
price/PU
0681488091
91 mm 91 x 60 x 6 mm 91 x 100 mm 91 x 60 x 6 mm
1 pcs
0681488101
101 mm 101 x 60 x 6 mm 101 x 100 mm 101 x 60 x 6 mm
1 pcs
0681488121
121 mm 121 x 60 x 6 mm 121 x 100 mm 121 x 60 x 6 mm
1 pcs
0681488081
81 mm 81 x 60 x 6 mm 81 x 100 mm 81 x 60 x 6 mm
1 pcs
0681488071
71 mm 71 x 60 x 6 mm 71 x 100 mm 71 x 60 x 6 mm
1 pcs
0681488141
141 mm 141 x 60 x 6 mm 141 x 100 mm 141 x 60 x 6 mm
1 pcs
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
CAD Data  | 
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
  • High corrosion protection and steel bonding with circumferential 5 mm welded seam

  • Robust design, 6 mm thick

  • Material: steel S 235 JR in line with EN 10025:2004

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.

European Technical Approval ETA-13/1063