For detailed information, other images and documents, please select individual articles from the following table.
BP-D-H/TZN post support bracket
Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Pin mount.
Register now and access more than 125,000 products
Variants
- Ideal for heavy structures with high aesthetic requirements and/or high ground clearance for improved wood preservation
- Height can be adjusted when installed
- With extra-long robust 48 mm tubular spike (base height 400 mm) and large pressure plate
- Concealed support connection through internal spike connection
- To set in concrete
- High longevity due to subsequent thermal hot-dip galvanising
- Material: Steel
- Surface: Fully hot-dip galvanised
Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be verified separately.
For fixing heavy wooden structures and post with higher ground clearance.
Anchored by embedding directly in concrete or using a sleeve foundation.
Suitable fasteners:
Dowel pins: d = 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!