Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Post support bracket BD-S/TZN with corrugated dowel
Post support bracket BD-S/TZN with corrugated dowel - 1
Post support bracket BD-S/TZN with corrugated dowel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BD-S/TZN with corrugated dowel

One-piece post anchor suitable for concrete with blade mount (T shape) and 250 mm grooved dowel pin. For lightweight structures such as shelters or carports.
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
  • Suitable for concrete, adjustable height compensation with 250 mm corrugated dowel

  • Concealed post connection with inner blade mount

  • Long service life through hot-dip galvanisation

  • Blade material: S 235 JR in line with EN 10025:2004

  • Corrugated dowel material: B 500 SP

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.

European Technical Approval ETA-13/1063