For detailed information, other images and documents, please select individual articles from the following table.
Post support bracket BD-S/TZN with corrugated dowel
One-piece post anchor suitable for concrete with blade mount (T shape) and 250 mm grooved dowel pin. For lightweight structures such as shelters or carports.
Register now and access more than 125,000 products
Variants
- Suitable for concrete, adjustable height compensation with 250 mm corrugated dowel
- Concealed post connection with inner blade mount
- Long service life through hot-dip galvanisation
- Blade material: S 235 JR in line with EN 10025:2004
- Corrugated dowel material: B 500 SP
- Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.
European Technical Approval ETA-13/1063
Post mount for light structures.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 200 mm
Suitable fasteners:
- Dowel pins: D = 10 mm; Rm ≥ 360 N/mm²
- Bolt/SB sets: M10; Rm ≥ 360 N/mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!