For detailed information, other images and documents, please select individual articles from the following table.
Post support bracket BD-D/TZN
One-piece post anchor suitable for concrete with pin mount and 250 or 400 mm corrugated dowel. Ideal for lightweight structures with higher aesthetic requirements.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Hidden inner spike connector
- Can be concreted in with variable height compensation by means of long ribbed spike
- Improved structural wood protection
- Spike material: Steel, d = 24 mm
- Ribbed spike material: Gate steel, d = 20 mm
- Surface: Fully hot-dip galvanised
Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.
Post mount for light structures and higher screening requirements such as carports or garden structures.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 200/350 mm
Suitable fasteners:
- ASSY 3.0 Combi: D = 10 mm
- Dowel pin: d = 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!