Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Post support bracket BD-D/TZN
Post support bracket BD-D/TZN - 1
Post support bracket BD-D/TZN - 2

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BD-D/TZN

One-piece post anchor suitable for concrete with pin mount and 250 or 400 mm corrugated dowel. Ideal for lightweight structures with higher aesthetic requirements.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Hidden inner spike connector

  • Can be concreted in with variable height compensation by means of long ribbed spike

  • Improved structural wood protection

  • Spike material: Steel, d = 24 mm

  • Ribbed spike material: Gate steel, d = 20 mm

  • Surface: Fully hot-dip galvanised
Notice

Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.