For detailed information, other images and documents, please select individual articles from the following table.
Post footer for wooden rafters
For the pitched roof edge protection systems with and without walkway
Register now and access more than 125,000 products
Variants
For systems:
- Pitched roof edge protection system for clamping on the rafters along the eaves
- Wooden rafter post
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
For clamping to the rafters. To accommodate the lower section of the post.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!