For detailed information, other images and documents, please select individual articles from the following table.
Polyester coil, 4.5 mm, welded
In practical dispenser
- Design: With dispenser
- Diameter: 4.5 mm
- Tensile load: 250 kg
- Connection thread: M6
- Material: PES - Polyester
- Colour: Traffic black RAL 9017
Register now and access more than 125,000 products
Variants
- Coil does not break or tear – no time-consuming repairs necessary
- 50% less friction than conventional cable feed coils
- Considerably easier to use than fibre glass or plastic coils
- Greater pulling forces than fibre glass or plastic coils
Not suitable for use in conjunction with CPS 1 cable feed system.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!