Fabric adhesive tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fabric adhesive tape

Plastic-coated universal adhesive tape

  • Backing material: Coated polyester fibre
  • Adhesive base: Natural rubber
  • Thickness: 0.18 mm
  • Width: 50 mm
  • Length: 50 m
  • Min./max. temperature resistance: -10 to 60 °C
  • Min./max. processing temperature: 5 to 25 °C
  • Min. adhesive force at 25 mm: 13 N
  • Elongation at break: 20 %
  • Ultraviolet resistance: No
  • Moisture resistance: Yes
  • Removable without residue: No
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Backing material Adhesive base Thickness Quantity PU
price/PU
0874100200
Silver coloured Coated polyester fibre Natural rubber 0.18 mm
0874100202
Black Coated polyester fibre Natural rubber 0.18 mm
0874100204
Red Coated polyester fibre Natural rubber 0.18 mm
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
Art.-no. Cust. Mat. No.
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
  • Extremely high initial adhesive strength

  • Can be torn off by hand