The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Polyester coils, 5.3 mm, wound 3-way twisted with Powerglider
Register now and access more than 125,000 products
Variants
With two-sided Powerglider for the narrowest of radii for laying cables
- Even masters radii and narrow areas that conventional pulling coils cannot.
- Increased penetration power with considerably less applied force
- Special head for pushing in the coil and pulling the cable
- No change of head required
- Large metal eyelet for simple cable hold
Polyester coil
- Coil does not break or tear – no time-consuming repairs necessary
- 50% less friction than conventional cable feed coils
- Considerably easier to use than fibre glass or plastic coils
- Greater pulling forces than fibre glass or plastic coils
Not suitable for use in conjunction with CPS 1 cable feed device.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!