For detailed information, other images and documents, please select individual articles from the following table.
Felt polishing disc for fillet weld grinders
Ideal for polishing and removing minor discolouration in fillet seams and saddle seams
Register now and access more than 125,000 products
Variants
Fast and simple polishing
Highest-quality felt (100% sheep's wool)
Precision operation
The width of just 6 mm and the flexibility of the disc facilitates precision machining at the polishing site.
Machining in very tight spots
The felt polishing disc can be easily profiled using a file or sandpaper to adapt it to the area to be machined.
Max. 4000 rpm, recommended 1300 rpm
Apply respective paste with machine running!
Stainless steel, steel, non-ferrous metals and plastic parts and coatings.
- Important: If the individual work steps are not carried out carefully, flaws in the surface become even more obvious during buffing.
- Perform preliminary testing or conduct your own tests!
- The better the pre-sanding, the simpler and shorter the effort required for polishing.
- A separate felt segmented grinding disc should be used for each paste. This prevents mixing of different pastes and impairment of the result.
- Clean clogged felt segmented grinding disc by gently pressing with a wire brush.
- Remove polishing residues on the surface with Wiener Kalk.
- The application recommendations are of a general nature depending on how good the initial surface is or how high the requirements for the surface are.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!