For detailed information, other images and documents, please select individual articles from the following table.
Polishing machine automotive EPM 14-200-E
Powerful 1,450 W automotive polisher. Ideal for removing scratches.
- Nominal voltage: 230 V/AC
- Frequency: 50 Hz
- Protection class: Protection class II/protective insulation
- Power input: 1450 W
- Min./max. idle speed: 490-2100 rpm
- Max. polishing element diameter: 200 mm
- Thread type x spindle-thread diameter: M14
- Weight of machine: 2.3 kg
- Cable length: 6 m
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Powerful 1450-W motor for maximum performance in all applications
- Thermal overload protection prevents the machine from overheating
- Overload protection prevents the machine from being overworked by the user
- Restart protection prevents unintentional start-up after a power interruption
- Constant electronics ensures consistent speeds when working at low rotation speeds
- Spindle lock enables tool-free plate change
- Soft start
- Lockable throttle switch
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!