Pole welding clamp
Pole welding clamp - 1
Pole welding clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pole welding clamp

  • Max. clamping width: 150 mm
  • Overhang: 60 mm
  • Profile width: 20 mm
  • Profile thickness: 5 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
069596411
150 mm 60 mm 20 mm 5 mm
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Malleable cast iron bars

  • Connection hole on cast iron upper section

  • High tightening torque with butterfly screw for a secure grip
Notice

Maximum current load at 100% switch-on time 300 Amps.