For detailed information, other images and documents, please select individual articles from the following table.
Pole welding clamp with wing screw
Screw clamp with high-quality malleable iron bars and electrical welding cable connection hole
Register now and access more than 125,000 products
Variants
- Ideal screw clamp for welding work because of the connection hole for electrical welding cable in the top clamping arm
- High durability, strength, flexibility and corrosion resistance thanks to the malleable iron clamping bracket
- Good grip with the help of the wing screw, which enables a high tightening torque
- The strong spindle with the movable spherical pressure plate ensures ideal clamping
- Simple adjustment of the clamping arms on the material is ensured by the hollow profile rail made from bright galvanised quality steel
Maximum current load at 100 % switch-on time: 300 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!