For detailed information, other images and documents, please select individual articles from the following table.
Point, flat and spade chisels multi-pack Plus Longlife & Speed, 3 pieces
Next generation premium pointed, flat and spade chisels with tool holder suitable for SDS-plus in an attractive multipack.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 200 % longer service life compared to standard versions
Extended work area
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
Point chisel
For general demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.) For hard materials, e.g. concrete.
Flat chisel
For general demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.) For softer materials. Can also be used for marking masonry to be knocked out.
Spade chisel
Knocking off plastered walls and loosening soil, screed and bitumen.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!