For detailed information, other images and documents, please select individual articles from the following table.
Pointed burner diameter 9 mm
Soft soldering for plumbing and heating installations
Register now and access more than 125,000 products
Variants
- Pointed flame for all kinds of precision work, small soft soldering tasks, lead soldering, goldsmith work etc.
- Max. pressure: 2 bar
- Gas consumption: 55 g/h
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!