The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty floor marking Point roll
Drive-over space marking with thick material layer for simple, universal bonding
Register now and access more than 125,000 products
Variants
- Clean and fast bonding even on longer routes
- Self-adhesive
- Extremely durable
- High tear resistance
- Good abrasion resistance
- With silicone paper
- The adhesion surface must be dry and free from grease and dust
- Continuous rotation and turning on the markings with industrial trucks must be avoided
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- According to ASR A1.3
For the identification of e.g. parking spaces, roads, working areas, safety areas or walls and edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!