The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
30-mm point chisel, hex.
Specially designed for use in 16 kg chipping hammer
Register now and access more than 125,000 products
Variants
Specially designed for use in 16-kg chisel hammer: MH 16-XE, art. no.07025751
Additional machines: Bosch: GSH 16-30, Hitachi: H65 SB, Makita: HM 1303, HM 1400 and HM 1500
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!