The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pocket tape measure 1C-PT18 with plastic housing
High-quality and handy pocket tape measure with impact-resistant plastic housing, yellow painted tape and movable end hook
Register now and access more than 125,000 products
Variants
- Available in different lengths to suit the requirements and application
- Convenient to use, with ergonomic locking button
- Long service life thanks to triple-riveted end hooks
- Movable end hook makes it suitable for internal and external measurements
- Practical belt clip and wrist strap mean it is always within reach
- Yellow tape measure top side is extremely easy to read
- Highly scratch-resistant coating on the tape for a long service life
- Complies with EC accuracy class 2
The pocket tape measure can be used in a variety of fields, such as in construction, the trades sector or for gardening and landscaping - wherever measurements need to be taken.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!