For detailed information, other images and documents, please select individual articles from the following table.
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and enhanced equipment features.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Excellent power-to-weight ratio
Up to max. 1100 Nm Breakaway torque at a weight of just 1.1 kg
Reliable maximum performance values and a long service life
High-quality hammer impact mechanism and cylinder with unique 7-disc motor
Optimal, user-friendly adjustment to the respective application at all times
4-stage power setting with convenient one-handed conversion
Excellent handling and optimal control
Particularly ergonomic handle with soft grip components and precise trigger
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!