Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lifting jack air hydraulic 40-4
Lifting jack air hydraulic 40-4 - 1
Lifting jack air hydraulic 40-4 - 2
Lifting jack air hydraulic 40-4 - 3
Lifting jack air hydraulic 40-4 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Lifting jack air hydraulic 40-4

4-level lifting jack, low profile for buses and other vehicles with low ground clearance from a minimum height of 100 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Telescopic cylinders ensure fast and safe 4-level lifting for 10, 16, 27, and 40 tons

  • Maximum heights per level: 145, 180, 230, and 275 mm

  • Optimum safety during lifting and lowering thanks to manually operated dead man's switch

  • Compact and short chassis

  • Ergonomic handle with pressure switches

  • Includes 2 extensions of 50 mm and 100 mm