Pneumatic ratchet screwdriver DRS 3/8"
Pneumatic ratchet screwdriver DRS 3/8" - 1
Pneumatic ratchet screwdriver DRS 3/8" - 2
Pneumatic ratchet screwdriver DRS 3/8" - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic ratchet screwdriver DRS 3/8"

Durable ratchet screwdriver with speed regulation and plastic handle to protect against vibrations and cold hands.

  • Tool holding device: 3/8-inch external square
  • Max. torque: 40 Nm
  • Length: 170 mm
  • Sound-pressure level: 88 dB
  • Working pressure: 6.3 bar
  • Air consumption: 90 l/min
  • Min. hose inner diameter: 6 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tool holding device Max. torque Length Sound-pressure level Quantity PU
price/PU
07038380
3/8-inch external square 40 Nm 170 mm 88 dB
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
High power transmission and durability


Precision planetary gearbox



Ideal for use in inaccessible areas


Short design



No exhaust air in the working area


Exhaust air conducted backwards, away from work area



Adapts to the task at hand


Speed adjustable via an integrated control



No unintentional adjustment


Recessed right/left switch



Connection hose does not tangle


Rotating compressed air connection



Prevents the ingress of dirt


Rubberised ratchet head

Notice

Plug-in nipple not included

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.