For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic random oscillating orbital sander DTS 152C
5-mm random orbital disc (for roughening)
Register now and access more than 125,000 products
Variants
Robust and durable
Powerful motor and bearing with dust protection
Minimal vibrations for optimum sanding results and non-fatiguing operation
Drive features 3 balance points
Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air
Variable speed control
For external dust extraction
Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems
Ergonomic design and perfect handling
Extremely compact housing design
The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
For dry sanding wood, metal surfaces, bodywork, to remove layers of paint, rust, etc. With a 5-mm random orbital disc particularly suitable for roughing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!