Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pneumatic nailer DSN 5090 22°

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic nailer DSN 5090 22°

Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
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
Protects delicate work surfaces


due to tool-free depth setting



Variable applications


Dual function switch for switching from single to contact triggering, as well as adjustable reloading magazine for different nail sizes.



Long service life


due to empty magazine detection and air filter built into the handle.



Safe working through specially shaped triggers


It clamps to the material, reducing the risk of the device slipping.



Easy to use


Lightweight magnesium housing with adjustable air delivery and belt hook.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.