For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic nailer DSN 5090 22°
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Register now and access more than 125,000 products
Variants
Protects delicate work surfaces
due to tool-free depth setting
Variable applications
Dual function switch for switching from single to contact triggering, as well as adjustable reloading magazine for different nail sizes.
Long service life
due to empty magazine detection and air filter built into the handle.
Safe working through specially shaped triggers
It clamps to the material, reducing the risk of the device slipping.
Easy to use
Lightweight magnesium housing with adjustable air delivery and belt hook.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Applications include prefabricated building construction, interior finishing, carpentry, pallets, substructures and floors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!