For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic nailer DSN 160
Powerful pneumatic nailer for processing round-head strip nails with a 21-22° angle
Register now and access more than 125,000 products
Variants
Long service life
due to empty magazine detection
Protects delicate work surfaces
due to depth adjustment
Comfortable and safe working
Magnesium housing including single triggering with trigger locking device
Matching nails: long 21° round-headed nails
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Applications include timber frame construction, prefabricated building construction, pallets, substructures and frame construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!