Pneumatic mini polisher DMP 25
Pneumatic mini polisher DMP 25 - 1
Pneumatic mini polisher DMP 25 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic mini polisher DMP 25

Small compressed air polisher for repairing minor paintwork damage

  • Max. idle speed: 2500 rpm
  • Power output: 224 W
  • Min. hose inner diameter: 8 mm
  • Weight of machine: 0.5 kg
  • Air consumption: 113 l/min
  • Working pressure: 6.3 bar
  • Connection thread: M6

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. idle speed Power output Min. hose inner diameter Weight of machine Quantity PU
price/PU
07032330
2500 rpm 224 W 8 mm 0.5 kg
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Comfortable and non-slip


Ergonomic and rubberised handle



Effortless work and ideally suited for confined spaces


Lightweight and compact design



Adjusts to the task at hand


With speed control



No exhaust air in the working area


Soundproofed air outlet at the end of the handle



Optimised user comfort


Large, convenient adjustment valve

Notice

Plug-in nipple not included

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.