For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic jigsaw DST mini
Highly compact, powerful pneumatic body jigsaw for long operating times and the toughest applications
Register now and access more than 125,000 products
Variants
Small and compact
Compact design and low weight makes it perfect for hard-to-reach places.
Practical
Very handy and easy to use. The rubber coating prevents the handle from cooling down while working.
Optimal stroke adjustment to the material being processed
Rotating air inlet with air flow regulator
Accurate adjustment of the cutting depth
Adjustable guide
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Ideal for sawing aluminium, plastic, fibreglass (max. 4 mm) and sheet metal up to 1.6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!