For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1/2 inch Premium Power
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Register now and access more than 125,000 products
Variants
- Excellent power-to-weight ratio
- Up to max. 1321 Nm Releasing torque at a weight of 1.98 kg
- Reliable maximum performance values and a long service life
- High-quality double impact mechanism and balanced cylinder with 6-disc motor
- 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application
- Good handling with slip-resistant handle, optimum control and low sound level
- Highly ergonomic soft grip with sensitive trigger and integrated silencer
- Recommended maximum bolt size: M16
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!