Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pneumatic impact screwdriver DSS 3/4 inch Premium P

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 3/4 inch Premium P

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32
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
Excellent power-to-weight ratio


Up to 1,680 Nm max. breakaway torque at a weight of 3.18 kg



Reliable maximum power levels and a long service life


High-quality double impact mechanism and cylinder with balanced 6-vane motor



Optimum and user-friendly adjustment to any application, at any time


4-stage clockwise power setting with convenient one-hand reversing



Good handling and optimum control


Extremely ergonomic soft grip with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.