Pneumatic impact screwdriver DSS 1 inch P
Pneumatic impact screwdriver DSS 1 inch P - 1
Pneumatic impact screwdriver DSS 1 inch P - 2
Pneumatic impact screwdriver DSS 1 inch P - 3
Pneumatic impact screwdriver DSS 1 inch P - 4
Pneumatic impact screwdriver DSS 1 inch P - 5
Pneumatic impact screwdriver DSS 1 inch P - 6

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1 inch P

Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.

  • Type description: DSS 1 inch P
  • Tool holding device: 1-inch external square
  • Max. working torque: 1694 Nm
  • Max. releasing torque: 2440 Nm
  • Sound-pressure level: 93 dB
  • Vibration: 5.69 m/s²
  • Working pressure: 6.3 bar
  • Weight of machine: 9.97 kg
  • Min. hose inner diameter: 11 mm
  • Air consumption: 310 l/min
  • Connection thread: 1/2 inch
  • Length x width x height: 305 x 104 x 276 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Tool holding device Max. working torque Max. releasing torque Quantity PU
price/PU
07037750
DSS 1 inch P 1-inch external square 1694 Nm 2440 Nm
1 pcs
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
CAD data  | 
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
Perfect weight distribution


Well-balanced unit in robust aluminium housing



Very handy and user-friendly


Rubberised and ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.



Long service life and virtually vibration-free


High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.