Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pneumatic impact screwdriver DSS 1 inch P
Pneumatic impact screwdriver DSS 1 inch P - 1
Pneumatic impact screwdriver DSS 1 inch P - 2
Pneumatic impact screwdriver DSS 1 inch P - 3
Pneumatic impact screwdriver DSS 1 inch P - 4
Pneumatic impact screwdriver DSS 1 inch P - 5
Pneumatic impact screwdriver DSS 1 inch P - 6

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1 inch P

Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.
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
Perfect weight distribution


Well-balanced unit in robust aluminium housing



Very handy and user-friendly


Rubberised and ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.



Long service life and virtually vibration-free


High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.