Pneumatic impact screwdriver DSS 1/2" X
Pneumatic impact screwdriver DSS 1/2" X - 1
Pneumatic impact screwdriver DSS 1/2" X - 2
Pneumatic impact screwdriver DSS 1/2" X - 3
Pneumatic impact screwdriver DSS 1/2" X - 4
Pneumatic impact screwdriver DSS 1/2" X - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2" X

Reliable, compact impact screwdriver in a rugged, fibreglass reinforced plastic housing, with strong performance and enhanced equipment features

  • Type description: DSS 1/2 inch X
  • Tool holding device: 1/2-inch external square
  • Max. working torque: 600 Nm
  • Max. releasing torque: 816 Nm
  • Sound-pressure level: 90.8 dB
  • Vibration: 4.6 m/s²
  • Working pressure: 6.3 bar
  • Weight of machine: 1.95 kg
  • Min. hose inner diameter: 8 mm
  • Air consumption: 125 l/min
  • Connection thread: 1/4 inch

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Tool holding device Max. working torque Max. releasing torque Quantity PU
price/PU
07033130
DSS 1/2 inch X 1/2-inch external square 600 Nm 816 Nm
1 pcs
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
CAD data  | 
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
Excellent power/weight ratio for a 1/2 inch pneumatic tool


Release torque up to max. 816 Nm at a weight of just 1.95 kg



Reliable, strong performance values and a long service life


High-quality double hammer impact mechanism and cylinder with unique 6-disc motor



Optimum and user-friendly adjustment to any application, at any time


4-stage power setting with convenient right/left rotation control



Good handling and optimum control


Ergonomic handle with professional trigger

Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.