For detailed information, other images and documents, please select individual articles from the following table.
"Maximus 3000" pneumatic spring compressor, extra heavy-duty design for vehicles ranging from passenger cars to transporters Universal, 6 pieces
Stationary spring compressor for coil springs on cars and vans.
Register now and access more than 125,000 products
Variants
- Comprehensive safety concept includes pneumatic cylinder, foot pedal, safety cage, shock absorber drop guard and pedestal to ensure maximum safety for the user.
- The station includes one small clamping jaw, one large clamping jaw and a vice jaw. This scope of delivery allows compression of over 90% of all coil springs on vehicles. Other optional special accessories deliverable.
- Two clamping jaw mounts on the basic unit permit an opening width of up to max. 486 mm. Particularly important for many current models with extra-long vehicle springs.
- Mirror for viewing from above makes the piston rod easier to position during installation.
- Protective cage with high-strength polycarbonate panels ensures a high level of protection in the event of incorrect operation or accidental splintering of the material.
- The two infinitely adjustable upper gripper jaws can be set to the required coil diameter. They can be moved upwards and downwards, tilted and fixed in place for maximum adaptability to any type of spring.
- The practical absorber drop guard keeps the absorber in position during installation.
- The handles above the unit and the wheels make the unit easy to manoeuvre.
- CE approval for the unit documents the unit's conformity with 2006/42/EC (machinery directive)
Scope of delivery
- Basic unit, 3000 kg/30,000 N
- Small clamping jaw, diameter 78 - 130 mm
- Large clamping jaw, diameter 105 - 185 mm
- Working mirror with magnetic base, flexible
- Transport module with wheels
- Vice clamping jaw for absorber tube, diameter 40 – 60 mm
| Application list | |
| Up to 1200 kg | |
| Between 1200 kg and 2000 kg | |
| More than 2000 kg | |
| AUDI | A1 |
| CHEVROLET | Matiz, Spark |
| CITROËN | C1, C3, DS3, C2, C3, Picasso |
| DACIA | Logan, Sandero, Duster |
| FCA | Punto Evo, 500, Fiorino, Grande Punto, Panda, Kubo, Mito, Giulietta, Ypsilon |
| FORD | Fiesta, Fusion, Ka |
| HONDA | Insight, Jazz, Civic, Crz |
| HYUNDAI | i20, i10, ix20, i30, Genesis, i40 |
| KIA | Picanto, Venga, Rio |
| LEXUS | Rx, Ct |
| MAZDA | CX-3, 2 |
| MINI | Cooper, Mini |
| MITSUBISHI | Colt, Space, Star |
| NISSAN | Cube, Pixo, Micra, Note |
| OPEL | Agila, Corsa, Adam, Karl |
| PEUGEOT | 206+, 107, 208, Rcz, 207, 308 |
| RENAULT | Grand Scenic, Wind, Clio, Twingo, Captur, Modus |
| SEAT | Ibiza, Mii |
| SKODA | Citigo, Fabia, Rapid |
| SMART | Fortwo, Forfour |
| SUZUKI | Alto, Splash, Swift, Celerio |
| TATA | Nano |
| TOYOTA | Yaris, Iq, Prius, Auris, Aygo |
| VOLKSWAGEN | Polo, Golf 4, Golf 5, Up!, Fox |
| AUDI | A3, A4, Q3, TT, A5 |
| BMW | Series 1, Series 2, Series 3, Series 4, Series 5, X1, X3 |
| CHEVROLET | Orlando |
| CITROËN | C4, C4 Picasso, C5, C-Crosser, Jumpy, DS4, Jumper |
| DACIA | Duster, Logan |
| FCA | Doblo, 500L, Bravo, Fiorino, 159, Delta |
| FORD | Focus, Kuga, Fusion, Mondeo, C-Max |
| HONDA | Accord, Civic |
| HYUNDAI | ix35, i30, i10, ix20 |
| KIA | Ceed, Venga, Soul |
| MAZDA | Cx-7, 3, 5 |
| MERCEDES | Class-B, Class-A, Class-C, E, Vito |
| MINI | Cooper, Mini Countryman |
| MITSUBISHI | Asx, Lancer, Outlander, Pajero |
| NISSAN | Qashqai, Juke, Leaf, Cube |
| OPEL | Astra, Insignia, Meriva, Zafira |
| PEUGEOT | Rcz, 3008, 5008, 508, 607, 407, Partner |
| RENAULT | Fluence, Grand Scenic, Koleos, Megane Iii, Kangoo, Laguna, Scenic, Espace, Latitude |
| SEAT | Leon |
| SKODA | Yeti, Roomster, Superb, Octavia |
| SUZUKI | Sx4 |
| TOYOTA | Avensis, Prius, Verso, Auris |
| VOLKSWAGEN | Golf 6, Scirocco, Polo, Caddy, Touran, Tiguan, Sharan |
| AUDI | A5, A6, A8, Q5, Q7, A6 |
| BMW | Series 6, Series 7, X5, X6 |
| CITROËN | Boxer |
| FCA | Ducato, Scudo, Jeep Cherokee, Jeep Grand Cherokee, Jeep Renegade, Jeep Wrangler, Freemont |
| FORD | EcoSport, Edge, S-MAX |
| HONDA | CR-V, HR-V |
| HYUNDAI | SantaFè, Tucson |
| KIA | Sorento, Sportage |
| LAND ROVER | Freelander, Discovery 4, Discovery Sport, R.R. Evoque, Range Rover |
| LEXUS | RX, CT, GS, LS |
| MAZDA | 6, CX5, CX7 |
| MERCEDES | Class-E, Vito, Class-M, Class-G, GLA, GLC, GLE, GLK, GLS, ML, Class-V. |
| NISSAN | Qashqai |
| OPEL | Mokka, Antara, Vivaro, Movano |
| PORSCHE | Cayenne, Macan |
| RENAULT | Trafic, Megane Initial, Kadjar, Master |
| SSANGYONG | Korando, Rexton, Tivoli |
| SUZUKI | SX4, Vitara, S-Cross, Jimny |
| TOYOTA | Land Cruiser, RAV4 |
| VOLKSWAGEN | Passat, Volkswagen Crafter, Touareg, T5, T6 |
| VOLVO | V50, C30, XC70, XC60, XC70, XC90 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!