For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic axial driver DAS 1/4 inch With adjustable friction clutch for precise torque control
With adjustable friction clutch for precise torque control.
Register now and access more than 125,000 products
Variants
Easy control of rotation speed
Easy screwing in of screws with touch-sensitive trigger
Fast and tool-free bit replacement
1/4 inch quick-action chuck for bit
Inserts and extracts
Right/left rotation changeover
No exhaust air in the working area
Exhaust air conducted to the rear with exhaust air system connection
- Please use only bits or bit holders with 1/4" E 6.3 mount
- Plug-in nipple not included in scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!