For detailed information, other images and documents, please select individual articles from the following table.
AirFlow VBA 400A MR pneumatic application gun
2C pneumatic gun for applying EURABOND RC EXPRESS
Register now and access more than 125,000 products
Variants
- Ergonomic design
- Low trigger pressure for effortless use
- Quick suction at the nozzle opening prevents the adhesive from continuing to run
- Air return as standard
- Adjustable air regulator
- Quick air bleed valve
- Steel frame with U-shaped opening makes it easy to insert and remove the cartridges
The pneumatic dosing device for 2C chemicals with adjustable air regulator ensures precise and controlled pressure for effortless application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!