Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
+++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++
Pneumatic impact wrench DSS 1/2 inch BASIC

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact wrench DSS 1/2 inch BASIC

Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features

  • Type description: DSS 1/2" BASIC
  • Tool holding device: 1/2-inch external square
  • Max. working torque: 850 Nm
  • Max. releasing torque: 1350 Nm
  • Sound-pressure level: 93.8 dB
  • Vibration: 11.65 m/s²
  • Operating pressure: 6.3 bar
  • Weight of machine: 2 kg
  • Min. hose inner diameter: 9 mm
  • Air consumption: 198 l/min
  • Connection thread: NPT 1/4 inch
  • Length x width x height: 175 x 70 x 200 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen