For detailed information, other images and documents, please select individual articles from the following table.
Plunge saw TKS 59-E
Precise plunge saw with adjustable saw blade speed.
Register now and access more than 125,000 products
Variants
High degree of safety
With the parallel plunge function, the hand always stays in the same position on the machine.
Effective protection against angling of the saw blade
Spring-mounted splitting wedge.
Handy
Die cast magnesium reduces weight and is just as handy.
Adjust the idling speed
With the speed adjustment wheel with constant electronics, various materials can be sawed.
Efficient dust extraction
Almost no sawdust in the working area if used in conjunction with a Würth industrial wet and dry vacuum cleaner.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!