Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pitched roof edge protection system for clamping on the rafters along the eaves
Pitched roof edge protection system for clamping on the rafters along the eaves - 1
Pitched roof edge protection system for clamping on the rafters along the eaves - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pitched roof edge protection system for clamping on the rafters along the eaves

Edge protection system with walkway for clamping on the rafters along the eaves for temporary use on pitched roofs

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Temporary edge protection system made of aluminium and steel in class A, B and C in accordance with DIN EN13374:2019

  • Allows level passage along the eaves due to a 60 cm wide walkway

  • The post is secured to the rafter of the roof with a clamping device

  • Non-slip surface (perforated sheet) with a width of 60 cm

  • The corners are formed by crossed edge protection fencing, which are secured with straps included in the scope of delivery

  • Easy to install because the individual components of the system are secured with locking pins
Notice

Follow the installation instructions.


Returns are subject to restocking costs.


This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.


The effective length of the assembled system differs slightly from the product description.

DIN EN 13374:2019