For detailed information, other images and documents, please select individual articles from the following table.
Pitched roof edge protection system with walkway for box gutters on the eaves
Edge protection system with walkway along the eaves with box gutters for temporary use on pitched roofs
Register now and access more than 125,000 products
Variants
- Temporary edge protection system made of aluminium and steel in class A, B and C in accordance with DIN EN13374:2019
- Allows level passage along the eaves due to a 60 cm wide walkway
- System is installed by hooking the support feet into the box gutter
- The posts rest against the facade and provide support
- Posts are secured with retaining plates or straps
- Non-slip surface (perforated sheet) with a width of 60 cm
- The corners are formed by crossed edge protection fencing, which are secured with straps included in the scope of delivery
- Easy to install because the individual components of the system are secured with locking pins
Follow the installation instructions.
Returns are subject to restocking costs.
This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
The effective length of the assembled system differs slightly from the product description.
- For pitched roofs with up to 60° roof pitch
- For temporary use, e.g. for installing PV modules
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!