Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Variable pitched roof edge protection system with walkway for box gutters on the eaves

For detailed information, other images and documents, please select individual articles from the following table.

Variable pitched roof edge protection system with walkway for box gutters on the eaves

Variable edge protection system with walkway along the eaves with box gutters for temporary use on pitched roofs

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Temporary edge protection system made of aluminium and steel in class A, B and C in accordance with DIN EN13374:2019

  • Allows level passage along the eaves due to a 60 cm wide walkway

  • Fastening of the system after hooking the gutter support feet into the box gutter

  • The post footer rests on the vertical base material and provides support

  • Secures the posts with retaining plates or straps

  • Non-slip surface (perforated sheet) with a minimum width of 60 cm

  • Due to the variable post lower section, wider surfaces are also possible

  • The corners are formed by crossed edge protection grids, which are secured with straps included in the scope of delivery

  • Easy installation of the system because the individual components of the system are secured with locking pins
Notice

Follow the installation instructions.


Returns are subject to restocking costs.


This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.


The effective length of the assembled system differs slightly from the product description.

DIN EN 13374:2019