For detailed information, other images and documents, please select individual articles from the following table.
Plug-in screw terminal strip For flexible, rigid and single-wire copper conductors
Register now and access more than 125,000 products

Variants
- First side for single-wire copper conductors (4 x 0.5-1.5 mm²) and second side for multi-wire copper conductors (1 x 1.0-2.5 mm²)
- Testing port for voltage tester
- Stripping length for screwless terminals: 7-7.5 mm
- Stripping length for screw terminal: 8-8.5 mm
EN 60998-1:2004, EN 60998-2-1:2004, EN 60998-2-2:2004
Lamps, household appliances, ballast units, installation and connection sockets, mirror cabinets etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!