Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
NEO CEE wall socket 400 V, 6 H
NEO CEE wall socket 400 V, 6 H - 1
NEO CEE wall socket 400 V, 6 H - 2
NEO CEE wall socket 400 V, 6 H - 3
NEO CEE wall socket 400 V, 6 H - 4
NEO CEE wall socket 400 V, 6 H - 5
NEO CEE wall socket 400 V, 6 H - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

NEO CEE wall socket 400 V, 6 H

With screwless cage clamp spring. No additional tools required, reduced wiring time

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Time- and cost-saving terminal contacting, vibration-proof and maintenance-free

  • Choice of cable feed entry: from the top (twist nipple EN32) or from the rear of the housing (knock-out opening EN25)

  • Fold-out threaded socket for easy cable routing

  • Housing with screw cap (TX10)

  • Highly heat-resistant contact support made of PA6.6

  • Made in Germany
Notice
  • Max. torque, housing threaded plugs: 1.2 Nm

  • Cable cross-section, single-stranded, multi-stranded, fine-stranded: 1.0-4.0 mm²

  • Fine-stranded cable cross-section, with wire ferrule (square only): 1.0-2.5 mm²

  • Do not use pin terminals!

In accordance with IEC 60309, EN 60309 and VDE 0623