For detailed information, other images and documents, please select individual articles from the following table.
Plugs for ribbed cap
For watertight sealing of ribbed caps (art. no. 0519160223)
Register now and access more than 125,000 products
Variants
- Certified up to 5 bar water pressure *
- Plugs do not have to be glued into place
- Material: regranulated HDPE
* Only in conjunction with ribbed plugs (art. no. 0519160222)
Is hammered into a ribbed cap to create a watertight* tie point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!