The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multi-point housing For blade connector 6.3 x 0.8 mm
- Contact gauge: 6.3 mm
- Min./max. wire cross section: 0.5-6 mm²
- IP protection class: IP 20
- Max. nominal voltage: 250 V/AC/DC
- Max. current: 25 A
- Min./max. temperature conditions: -40 to 80 °C
- Material: PA - Polyamide
- Colour: Natural
Register now and access more than 125,000 products

Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!