The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Connecting cable for LED linear plug-in lights
For connecting to a power source
Register now and access more than 125,000 products
Variants
- Partly made of high-quality TPE
- Available in 2 m length with shaped plug or 6 m length with open cable ends for direct connection
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP69K/IP68
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
For connecting to LED linear plug-in light.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!