For detailed information, other images and documents, please select individual articles from the following table.
Plinth edge insertion profile with fabric
For insertion between façade and perimeter insulation
Register now and access more than 125,000 products
Variants
Insulation thicknesses of up to 240 mm are possible in combination with Uni skirting plug-in profile
One product for multiple insulation thicknesses
Easy flush alignment
Smoothly adjustable
Can be shortened to 80 mm overhang
With breakage point
Easier smoothing, defined plaster thickness
With smoothing edge
With drip edge
Includes plug-in connector
We recommend using a compressed sealing tape between skirting insulation and profile.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!