The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Mobile plastic upright distributor
Portable, compact and robust design
Register now and access more than 125,000 products
Variants
- 4 rubberised feet for secure placement
- Feet can be used to wind up connecting cable
- Impact and weather-resistant plastic housing
- Space-saving
When used in combination with upstream construction site power distribution points, types without residual current device (RCD) can be used. Protection against fault currents is then ensured by the built-in RCD on the supplying construction site power distribution point.
- For indoor and outdoor use
- Portable socket distributors as a special supply point in accordance with DIN VDE 0100 Part 704 for connecting AC and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!